60W 8-Light Candelabra E-12 Incandescent Chandelier
Abbotswell™ 60W 8-Light Candelabra E-12 Incandescent Chandelier
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
Specifications
- Collection:
- Abbotswell™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 30 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 20-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 42 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-3/4 in