This product requires certification to purchase.

60W 3-Light Medium Linear Chandelier in Olde Bronze

You last purchased this on
 
Kichler Lighting

Aberdeen 60W 3-Light Medium Linear Chandelier in Olde Bronze

  • Fast #
  • Part #KK43896OZ
  • Item #7531456
  • Manufacturer Part #43896OZ
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Aberdeen 60W 3-Light Medium Linear Chandelier in Olde Bronze

  • Fast #
  • Part #KK43896OZ
  • Item #7531456
  • Manufacturer Part #43896OZ
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: PIASTRA
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Aberdeen
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
7-3/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Piastra
Height:
9-3/4 in
Installation Type:
Ceiling Mount
Length:
42-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Lodge
Material:
Steel
Number of Lights:
3
Number of Tiers:
1
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
7-3/4 in