This product requires certification to purchase.

60W 6-Light Candelabra E-12 Incandescent Chandelier in Olde Bronze

You last purchased this on
 
Kichler Lighting

Aberdeen 60W 6-Light Candelabra E-12 Incandescent Chandelier in Olde Bronze

  • Fast #
  • Part #KK43895OZ
  • Item #7359199
  • Manufacturer Part #43895OZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Aberdeen 60W 6-Light Candelabra E-12 Incandescent Chandelier in Olde Bronze

  • Fast #
  • Part #KK43895OZ
  • Item #7359199
  • Manufacturer Part #43895OZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: PIASTRA
  • Requires Certification

Specifications

Collection:
Aberdeen
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
28 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Piastra
Height:
26 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Lodge, Country
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
28 in