This product requires certification to purchase.

75W 3-Light Medium E-26 Incandescent Pendant in Black

You last purchased this on
 
Kichler Lighting

Aldergate 75W 3-Light Medium E-26 Incandescent Pendant in Black

Brand image
You last purchased this on
 
Kichler Lighting

Aldergate 75W 3-Light Medium E-26 Incandescent Pendant in Black

  • Fast #
  • Part #KK44075BK
  • Item #7554528
  • Manufacturer Part #44075BK
3.3 out of 5 Customer Rating
75W 3-Light Medium E-26 Incandescent Pendant

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/
  • Safety Rated: ETL_Dry
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Aldergate
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
Yes
Height:
11-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Steel
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
75 W
Width:
18 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com