This product requires certification to purchase.

75W 4-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Black

You last purchased this on
 
Kichler Lighting

Alkire 75W 4-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #KK44086BK
  • Item #9695220
  • Manufacturer Part #44086BK
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Alkire 75W 4-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #KK44086BK
  • Item #9695220
  • Manufacturer Part #44086BK
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Alkire 22 inch 4 light semi flush features a luxe industrial look with its black finish and satin etched cased opal glass
  • The Alkire is inspired by machine-age aesthetics, with curved forms and horizontal lines that come together in brilliant style
  • Requires Certification

Specifications

Collection:
Alkire
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted, Satin Etched White
Height:
11 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial, Luxe, Transitional
Material:
Glass, Steel
Number of Lights:
4
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
75 W
Width:
22 in