100W 1-Light 9 in. Outdoor Wall Sconce in Olde Bronze
Allenbury™ 100W 1-Light 9 in. Outdoor Wall Sconce in Olde Bronze
Frequently Purchased Together
Product Details
Product Details
- Allenbury™ collection's 12" 1-light outdoor wall light gets Kichler's Climates treatment, assuring the rich olde bronze finish withstands any rough exterior weather conditions
Specifications
- ADA Compliant:
- No
- Collection:
- Allenbury™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 17-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Gooseneck
- Watts:
- 100 W
- Width:
- 12 in