This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Pendant

You last purchased this on
 
Kichler Lighting

Allenbury™ 100W 1-Light Medium E-26 Incandescent Outdoor Pendant

  • Fast #
  • Part #KK49982BKT
  • Item #7554120
  • Manufacturer Part #49982BKT
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Allenbury™ 100W 1-Light Medium E-26 Incandescent Outdoor Pendant

  • Fast #
  • Part #KK49982BKT
  • Item #7554120
  • Manufacturer Part #49982BKT
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Allenbury™
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
7 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Coastal
Material:
EPMM
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W