100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce
Allenbury 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Black/
- Safety Rated: ETL_Wet
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Allenbury
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 17-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 12 in