150W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black
Allenbury 150W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Allenbury collection's outdoor wall light gets climate treatment, assuring the rich finish withstands any rough exterior weather conditions
- Constructed from EPM
- (1) 150 watt maximum medium (E26) bulb required
- Recommended for use with Vintage Edison bulb
- Intended for outdoor use
- ETL rated for wet locations
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Allenbury
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 20 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9 in
- Installation Type:
- Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal
- Material:
- EPMM
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 150 W
- Width:
- 14 in