This product requires certification to purchase.

100W 1-Light 22-1/4 in. Wall Sconce in Champagne Bronze

You last purchased this on
 
Kichler Lighting

Alton 100W 1-Light 22-1/4 in. Wall Sconce in Champagne Bronze

  • Fast #
  • Part #KK45295CPZ
  • Item #9858575
  • Manufacturer Part #45295CPZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Alton 100W 1-Light 22-1/4 in. Wall Sconce in Champagne Bronze

  • Fast #
  • Part #KK45295CPZ
  • Item #9858575
  • Manufacturer Part #45295CPZ
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Glass can be installed up or down
  • Add a touch of elegant sophistication to any room, hallway, or foyer with this tall sconce that draws approving looks and makes an impressive design statement
  • Use in pairs on either side of a mirror, framed picture, TV, or headboard
  • The Alton 1 light wall sconce with champagne bronze finish and clear seeded glass measures 5 inches in width and 22.25 inches in body height
  • Complete the look by adding coordinating pieces in champagne bronze
  • Takes one medium E26 up to 100W bulb or LED equivalent
  • The clear seeded glass provides a beautiful, ambient lighting to the entire room
  • Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Alton
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
7-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
22-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Industrial, Transitional
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
100 W
Width:
5 in