This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Weathered Zinc

You last purchased this on
 
Kichler Lighting

Andover 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Weathered Zinc

  • Fast #
  • Part #KK49865WZC
  • Item #7554174
  • Manufacturer Part #49865WZC
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Andover 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Weathered Zinc

  • Fast #
  • Part #KK49865WZC
  • Item #7554174
  • Manufacturer Part #49865WZC
4 out of 5 Customer Rating

X Points
Color Finish Name: Weathered Zinc Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Weathered Zinc/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Andover
Color Finish Category:
Greys
Color Finish Name:
Weathered Zinc
Depth:
8-3/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
14 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Aluminum
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
8 in