This product requires certification to purchase.

32W Ceiling Fan Motor Assembly in Oil Brushed Bronze

You last purchased this on
 
Kichler Lighting

Arkwright 32W Ceiling Fan Motor Assembly in Oil Brushed Bronze

  • Fast #
  • Part #KK300146OBB
  • Item #4820983
  • Manufacturer Part #300146OBB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Arkwright 32W Ceiling Fan Motor Assembly in Oil Brushed Bronze

  • Fast #
  • Part #KK300146OBB
  • Item #4820983
  • Manufacturer Part #300146OBB
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Oil Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/Polished Nickel/White/Oil Brushed Bronze/
  • Safety Rated: ETL_Dry
  • Additional Fan Information: Limited Lifetime Warranty, DC Motor, Size: 125MM
  • Requires Certification

Specifications

AMP:
0.46, 0.07
CFM:
5779 ft3/min
Collection:
Arkwright
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Brushed Bronze
Diameter:
7-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
15-1/4 in
Material:
Steel
Number of Blades:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
32 W
Width:
7-1/2 in