9-1/5 x 48-1/4 in. 60W 12-Light 1-Tier Foyer Light in Black
Armand™ 9-1/5 x 48-1/4 in. 60W 12-Light 1-Tier Foyer Light in Black
Frequently Purchased Together
Product Details
Product Details
- The Armand™ 42.75" 12 light linear chandelier features mixed black and bronze finishes with touches of faux black leather wrapped around bronze candle sleeves
- This simple and elegant chandelier works perfectly in a variety of styles including soft contemporary, mid-century, glam, and refined industrial
- Offers a simple and elegant design that can migrate well with soft contemporary, mid-century, glam and industrial styles and decor
- The Armand offers a unique mix of black and bronze finishes black leather accents wrapped around the bronze candle sleeve
- Linear in shape, the Armand measures 42.75 inches in length, 9.5 inches in width and 10 inches in body height
- This beautiful chandelier works nicely over a dining room table
- Customize the look of your chandelier by using customize bulbs in the candelabra socket
- For instance, use globe bulbs to achieve a mid-century look or candle or T lamp bulbs for a soft contemporary look
- Provides beautiful, ambient lighting to the room
- Can customize bulbs to use in the candelabra socket (bulbs not included)
Specifications
- Collection:
- Armand™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 42-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 48-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel
- Number of Lights:
- 12
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/5 in