14-1/4 in. 100W 3-Light Medium Chandelier in Olde Bronze
Armida 14-1/4 in. 100W 3-Light Medium Chandelier in Olde Bronze
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Brushed Nickel/Chrome/
- Safety Rated: ETL_Dry
- Additional Shade Information: SATIN ETCHED WHITE
Recommended Accessories
Specifications
- Collection:
- Armida
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 18 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Satin Etched
- Height:
- 14-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in