100W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Black
Armstrong™ 100W 3-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- This Mid-Century 3-light flush mount from the Armstrong collection features a sputnik design
- Constructed from steel
- (3) 100 watt maximum medium (E26) bulbs required
- ETL rated for dry locations
Specifications
- ADA Compliant:
- No
- Collection:
- Armstrong™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in