38-3/4 in. 8-Light Medium E-26 Base Chandelier in Natural Brass
Armstrong™ 38-3/4 in. 8-Light Medium E-26 Base Chandelier in Natural Brass
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Natural Brass/Chrome/Black/
- Safety Rated: ETL_Dry
Recommended Accessories
Specifications
- Collection:
- Armstrong™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Diameter:
- 30 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 26 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G40
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 30 in