This product requires certification to purchase.

100W 1-Light Medium E-26 Pendant Light in Black

Kichler Lighting

Avery 100W 1-Light Medium E-26 Pendant Light in Black

  • Fast #
  • Part #KK43853BK
  • Item #10161299
  • Manufacturer Part #43853BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Avery 100W 1-Light Medium E-26 Pendant Light in Black

  • Fast #
  • Part #KK43853BK
  • Item #10161299
  • Manufacturer Part #43853BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Avery is versatile enough to fit in industrial and farmhouse environments
  • Black is a simple yet elegant neutral finish that adds refinement to any setting
  • Adjustable cording and working paddle switches allow for even more customization
  • Great for use on the side of a vanity or in a laundry room, kitchen, living or dining room; use multiple in hallways or stairwell landings
  • Takes 1 clear E26 up to 100W bulb or equivalent LED bulb (not included); dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications
  • Sloped ceiling compatible
  • Requires Certification

Specifications

Collection:
Avery
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Seeded
Height:
9-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse
Material:
Glass, Steel
Minimum Height:
11 in
Number of Lights:
1
Overall Height:
116 in
UPC:
783927026741
Volts:
120V
Watts:
100 W
Width:
10-1/4 in