4-3/4 x 24 in. 48W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Avon 4-3/4 x 24 in. 48W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Avon collection 24" LED flush mount features an acrylic diffuser to provide an even spread of light
- A brushed nickel finish adds to this fixtures transitional style
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Avon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 4-3/4 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 3725
- Material:
- Glass
- Number Of Hours:
- 45000 h
- Number of Lights:
- 1
- UPC:
- 783927519472
- Volts:
- 120V
- Watts:
- 48 W
- Width:
- 24 in