This product requires certification to purchase.

1-Light Integrated LED Pendant/Island Light in Black

Kichler Lighting

Baland 1-Light Integrated LED Pendant/Island Light in Black

  • Fast #
  • Part #KK52419BKLED
  • Item #9280673
  • Manufacturer Part #52419BKLED
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Baland 1-Light Integrated LED Pendant/Island Light in Black

  • Fast #
  • Part #KK52419BKLED
  • Item #9280673
  • Manufacturer Part #52419BKLED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Baland™ 4 inch 1 light mini pendant features a ceramic-inspired cup in black with polished nickel rims
  • Modern and mid-century modern spaces offer the ideal backdrop for a Baland mini pendant
  • An iconic American style, mid-century modern promotes smooth curves, straight lines, and simple contemporary elegance. With its tea cup-shaped cup and metallic accents, the Baland mini pendant is the ideal accessory in your mid-century modern space
  • The Baland™ mini pendant includes multiple stems, allowing you to choose the length ideal for your space
  • Flatter your kitchen or bedroom with a modern Baland mini pendant
  • The Baland™ mini pendant produces a direct, downward light, ideal for tasks or as decor
  • Requires Certification

Specifications

Collection:
Baland
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
4-1/4 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Material:
Metal, Plastic, Steel
Material Type:
Acrylic
Number Of Hours:
40000 h
Number of Lights:
1
Overall Height:
42 in
UPC:
783927002523
Volts:
120V
Width:
4 in