This product requires certification to purchase.

75W 1-Light 11-1/2 in. Outdoor Wall Sconce in Black

Kichler Lighting

Barras 75W 1-Light 11-1/2 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK59022BK
  • Item #8130124
  • Manufacturer Part #59022BK
4.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Barras 75W 1-Light 11-1/2 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK59022BK
  • Item #8130124
  • Manufacturer Part #59022BK
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Barras
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Ribbed
Height:
11-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Aluminum, Glass
Number of Lights:
1
Power Source:
Hardwired
UPC:
783927573276
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
75 W
Width:
5-1/2 in