This product requires certification to purchase.

100W 1-Light Hybrid Outdoor Post Lantern in Black

You last purchased this on
 
Kichler Lighting

Barrie 100W 1-Light Hybrid Outdoor Post Lantern in Black

  • Fast #
  • Part #KK49187BK
  • Item #4134669
  • Manufacturer Part #49187BK
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Barrie 100W 1-Light Hybrid Outdoor Post Lantern in Black

  • Fast #
  • Part #KK49187BK
  • Item #4134669
  • Manufacturer Part #49187BK
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Tannery Bronze/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: CLEAR BEVELED
  • Requires Certification

Documents


Specifications

Collection:
Barrie
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
9-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
18 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Cast Aluminum
Number of Lights:
1
Product Type:
Fan Accessory
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
9-3/4 in