100W 1-Light Outdoor Wall Lantern in Tannery Bronze
Barrie 100W 1-Light Outdoor Wall Lantern in Tannery Bronze
Frequently Purchased Together
Product Details
Product Details
- Classic and sophisticated details are the embodiment of the Barrie Collection.
- Clear beveled glass panels give a nod to traditional style
- Constructed of cast aluminum in order to withstand the elements.
- Covered under Kichler's 1-year limited warranty
- Complete the look of your outdoors with the Barrie Collection - see Related Items
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Barrie
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze
- Depth:
- 8 in
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 21-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 8 in