52W 5-Blade Ceiling Fan in Matte White
Basics 52W 5-Blade Ceiling Fan in Matte White
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.43
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4200 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Basics
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 161
- UL Listed:
- Yes
- Watts:
- 52 W