This product requires certification to purchase.

52 in. 5 Blade Indoor LED Ceiling Fan in Matte White

Kichler Lighting

Basics Pro 52 in. 5 Blade Indoor LED Ceiling Fan in Matte White

  • Fast #
  • Part #KK330015MWH
  • Item #7912787
  • Manufacturer Part #330015MWH
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Basics Pro 52 in. 5 Blade Indoor LED Ceiling Fan in Matte White

  • Fast #
  • Part #KK330015MWH
  • Item #7912787
  • Manufacturer Part #330015MWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • UPS
  • Matte White/Satin Black/Satin Natural Bronze/White
  • 153mm x 15mm AC Motor
  • No visible vents on motor housing offers a clean look
  • Clean, streamlined blade arm
  • Smooth Surface Blades
  • Damp rated for covered patio use
  • Requires Certification

Specifications

AMP:
0.43, 0.18
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4367 ft3/min
CSA Certified:
Yes
Ceiling Fan Blade Finish:
Matte White
Collection:
Basics Pro
Color Finish Category:
Whites
Color Finish Name:
Matte White
Control Type:
Pull Chain
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
12-1/2 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Lighting Style:
Traditional
Material:
Steel
Number of Blades:
5
RPM:
167
UL Listed:
Suitable for Damp Locations
UPC:
783927572330
Volts:
120V
Width:
52 in