This product requires certification to purchase.

52W 5-Blade Ceiling Fan in Matte White

You last purchased this on
 
Kichler Lighting

Basics Pro 52W 5-Blade Ceiling Fan in Matte White

Brand image
You last purchased this on
 
Kichler Lighting

Basics Pro 52W 5-Blade Ceiling Fan in Matte White

  • Fast #
  • Part #KK330018MWH
  • Item #7912853
  • Manufacturer Part #330018MWH
5 out of 5 Customer Rating
52W 5-Blade Ceiling Fan

X Points
Color Finish Name: Matte White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.07, 0.43
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4200 ft3/min
CSA Certified:
Yes
Ceiling Fan Blade Finish:
Matte White/Silver
Collection:
Basics Pro
Color Finish Category:
Whites
Color Finish Name:
Matte White
Diameter:
5-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
12-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Dual Mount
Material:
Steel, Wood
Number of Blades:
5
RPM:
161
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
52 W



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing