52W 5-Blade Ceiling Fan in Satin Black
Basics Pro 52W 5-Blade Ceiling Fan in Satin Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.07, 0.43
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4200 ft3/min
- CSA Certified:
- Yes
- Ceiling Fan Blade Finish:
- Satin Black/Silver
- Collection:
- Basics Pro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Diameter:
- 5-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Material:
- Steel, Wood
- Number of Blades:
- 5
- RPM:
- 161
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 52 W