This product requires certification to purchase.

52W Ceiling Fan in Black

You last purchased this on
 
Kichler Lighting

Basics Pro 52W Ceiling Fan in Black

Brand image
You last purchased this on
 
Kichler Lighting

Basics Pro 52W Ceiling Fan in Black

  • Fast #
  • Part #KK330015SNB
  • Item #7912765
  • Manufacturer Part #330015SNB
4.4 out of 5 Customer Rating
52W Ceiling Fan

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AMP:
0.43
Blade Pitch:
12°
Blade Span:
52 in
CFM:
4367 ft3/min
CSA Certified:
Yes
Ceiling Fan Blade Finish:
Satin Black
Collection:
Basics Pro
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Pull Chain
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
3
Height:
12-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Transitional
Material:
Plastic, Steel
Material Type:
ABS
Number of Blades:
5
RPM:
167
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
52 W



Call for Pricing
Call for Pricing