This product requires certification to purchase.

52 in. 5 Blade Indoor Ceiling Fan in Satin Black

You last purchased this on
 
Kichler Lighting

Basics Pro Designer 52 in. 5 Blade Indoor Ceiling Fan in Satin Black

  • Fast #
  • Part #KK330019SBK
  • Item #7912786
  • Manufacturer Part #330019SBK
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Basics Pro Designer 52 in. 5 Blade Indoor Ceiling Fan in Satin Black

  • Fast #
  • Part #KK330019SBK
  • Item #7912786
  • Manufacturer Part #330019SBK
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • UPS
  • Matte White/Satin Black/Satin Natural Bronze/White
  • 153mm x 15mm AC Motor
  • No visible vents on motor housing offers a clean look
  • Clean, streamlined blade arm
  • Smooth Surface Blades
  • Damp rated for covered patio use
  • Integrated LED Light Kit
  • Includes handheld remote to adjust fan speeds
  • Requires Certification

Specifications

AMP:
0.43, 0.07
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4367 ft3/min
CSA Certified:
Yes
Ceiling Fan Blade Finish:
Satin Black
Collection:
Basics Pro Designer
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted White Polycarbonate
Height:
12-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Plastic
Number Of Hours:
40000 h
Number of Blades:
5
Number of Lights:
1
RPM:
167
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
17 W
Width:
52 in