This product requires certification to purchase.

52W 1-Light 5-Blade LED Ceiling Fan in White

You last purchased this on
 
Kichler Lighting

Basics Pro Designer 52W 1-Light 5-Blade LED Ceiling Fan in White

  • Fast #
  • Part #KK330019WH
  • Item #7912829
  • Manufacturer Part #330019WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Basics Pro Designer 52W 1-Light 5-Blade LED Ceiling Fan in White

  • Fast #
  • Part #KK330019WH
  • Item #7912829
  • Manufacturer Part #330019WH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.07, 0.43
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4367 ft3/min
CSA Certified:
Yes
Ceiling Fan Blade Finish:
White
Collection:
Basics Pro Designer
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Control Type:
Remote
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
White Frosted
Height:
12-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Plastic, Steel, Wood
Material Type:
Polycarbonate
Number of Blades:
5
Number of Lights:
1
RPM:
167
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
52 W