This product requires certification to purchase.

52W 4-Light 5-Blade Medium E-26 LED Ceiling Fan in Satin Black

You last purchased this on
 
Kichler Lighting

Basics Pro Premier 52W 4-Light 5-Blade Medium E-26 LED Ceiling Fan in Satin Black

  • Fast #
  • Part #KK330016SBKS
  • Item #7912797
  • Manufacturer Part #330016SBKS
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Basics Pro Premier 52W 4-Light 5-Blade Medium E-26 LED Ceiling Fan in Satin Black

  • Fast #
  • Part #KK330016SBKS
  • Item #7912797
  • Manufacturer Part #330016SBKS
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 PT: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.07, 0.43
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4200 ft3/min
CSA Certified:
Yes
Ceiling Fan Blade Finish:
Satin Black/Silver
Collection:
Basics Pro Premier
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Color Temperature:
3000
Control Type:
Pull Chain
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
18-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Material:
Steel, Wood
Number of Blades:
5
Number of Lights:
4
RPM:
161
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
52 W