52 in. 5-Blade 3-Light LED Ceiling Fan in Brushed Nickel
Basics Pro Select 52 in. 5-Blade 3-Light LED Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Adorned with an etched-glass bowl shade and LED candelabra lights
- Comes with a 4-inch down rod
- Low ceiling adaptable
Recommended Accessories
Specifications
- AMP:
- 0.43, 0.07
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4200 ft3/min
- CSA Certified:
- Yes
- Ceiling Fan Blade Finish:
- Silver/Walnut
- Collection:
- Basics Pro Select
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 2700
- Control Type:
- Wall Control
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Etched
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- E12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens per Watt:
- 88
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 161
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 52 W