52W 3-Light 5-Blade LED Ceiling Fan in Satin Black
Basics Pro Select 52W 3-Light 5-Blade LED Ceiling Fan in Satin Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.07, 0.43
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4200 ft3/min
- CSA Certified:
- Yes
- Ceiling Fan Blade Finish:
- Satin Black/Silver
- Collection:
- Basics Pro Select
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 2700
- Diameter:
- 5-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Etched
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel, Wood
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 161
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 52 W