This product requires certification to purchase.

150W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Olde Bronze

You last purchased this on
 
Kichler Lighting

Beacon Square™ 150W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Olde Bronze

  • Fast #
  • Part #KK49831OZ
  • Item #7281943
  • Manufacturer Part #49831OZ
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Beacon Square™ 150W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Olde Bronze

  • Fast #
  • Part #KK49831OZ
  • Item #7281943
  • Manufacturer Part #49831OZ
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/White/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR HAMMERED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Beacon Square™
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
10-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Hammered
Height:
17-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
150 W
Width:
9-1/2 in