75W 2-Light Medium E-26 Incandescent Outdoor Ceiling Fixture
Beacon Square™ 75W 2-Light Medium E-26 Incandescent Outdoor Ceiling Fixture
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/White/
- Safety Rated: ETL_Damp
- Additional Shade Information: CLEAR HAMMERED
Specifications
- ADA Compliant:
- No
- Collection:
- Beacon Square™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Hammered
- Height:
- 5-1/4 in
- Installation Type:
- Outdoor
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mission
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 12 in