This product requires certification to purchase.

100W 1-Light Medium Base Incandescent Extension Wall Sconce in Architectural Bronze

You last purchased this on
 
Kichler Lighting

Belmez 100W 1-Light Medium Base Incandescent Extension Wall Sconce in Architectural Bronze

  • Fast #
  • Part #KK49455AZ
  • Item #4820888
  • Manufacturer Part #49455AZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Belmez 100W 1-Light Medium Base Incandescent Extension Wall Sconce in Architectural Bronze

  • Fast #
  • Part #KK49455AZ
  • Item #4820888
  • Manufacturer Part #49455AZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Architectural Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Belmez
Color Finish Category:
Bronze Tones
Color Finish Name:
Architectural Bronze
Glass Type:
Satin Etched Cased Opal
Height:
14 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Number of Lights:
1
Watts:
100 W
Width:
9 in