This product requires certification to purchase.

48W 5-Blade Ceiling Fan with 42 in. Blade Span in Matte White

You last purchased this on
 
Kichler Lighting

Bowen™ 48W 5-Blade Ceiling Fan with 42 in. Blade Span in Matte White

Brand image
You last purchased this on
 
Kichler Lighting

Bowen™ 48W 5-Blade Ceiling Fan with 42 in. Blade Span in Matte White

  • Fast #
  • Part #KK330241MWH
  • Item #7064111
  • Manufacturer Part #330241MWH
5 out of 5 Customer Rating
42 in. 5-Blade Ceiling Fan

X Points
Color Finish Name: Matte White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Included Components: Wood fan blades
  • 3 speed pull chain
  • 4.5" downrod
  • Reversible blades help you match the fan to your room
  • Optional light kit and wall controls available - add to cart to see options
  • Limited lifetime warranty
  • CUL listed for damp locations
  • Requires Certification

Specifications

AMP:
0.41, 0.20
Blade Pitch:
14°
Blade Span:
42 in
CEC Compliant:
For Sale in CA
CFM:
3402 ft3/min
Ceiling Fan Blade Finish:
Matte White
Collection:
Bowen™
Color Finish Category:
Whites
Color Finish Name:
Matte White
Control Type:
Pull Chain
Diameter:
42 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
13-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
5
RPM:
199
UL Listed:
Yes
Volts:
120V
Watts:
48 W
Width:
42 in



Call for Pricing
Call for Pricing