52 in. 67W 5-Blade Ceiling Fan in Matte White
Bowen™ 52 in. 67W 5-Blade Ceiling Fan in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This Lucian 52" ceiling fan in Brushed Nickel, Matte White or Olde Bronze features clean, contemporary styling and has a pull chain on/off control that makes usage a breeze.
- Included Components: Wood fan blades
- 3 speed pull chain
- 4.5" downrod
- Reversible blades help you match the fan to your room
- Optional light kit and wall controls available - add to cart to see options
- Limited lifetime warranty
- CUL listed for damp locations
Specifications
- AMP:
- 0.55, 0.25
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4411 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Bowen™
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Pull Chain
- Depth:
- 5-1/4 in
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 78 in
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 159
- UL Listed:
- Yes
- UPC:
- 783927471268
- Volts:
- 120V
- Watts:
- 67 W
- Width:
- 52 in