This product requires certification to purchase.

67W 5-Blade Ceiling Fan with 60 in. Blade Span in Matte White

You last purchased this on
 
Kichler Lighting

Bowen™ 67W 5-Blade Ceiling Fan with 60 in. Blade Span in Matte White

  • Fast #
  • Part #KK330243MWH
  • Item #7063783
  • Manufacturer Part #330243MWH
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Bowen™ 67W 5-Blade Ceiling Fan with 60 in. Blade Span in Matte White

  • Fast #
  • Part #KK330243MWH
  • Item #7063783
  • Manufacturer Part #330243MWH
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Matte White/Brushed Nickel/Olde Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 188MM X 25MM , Blade Span 60
  • Requires Certification

Documents


Specifications

AMP:
0.57, 0.28
Blade Pitch:
14°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5190 ft3/min
Ceiling Fan Blade Finish:
Matte White
Collection:
Bowen™
Color Finish Category:
Whites
Color Finish Name:
Matte White
Diameter:
60 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
13-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Blades:
5
RPM:
111
UL Listed:
Yes
Volts:
120V
Watts:
67 W
Width:
60 in