This product requires certification to purchase.

5 x 9-1/2 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce in Classic Pewter

You last purchased this on
 
Kichler Lighting

Braelyn 5 x 9-1/2 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce in Classic Pewter

Brand image
You last purchased this on
 
Kichler Lighting

Braelyn 5 x 9-1/2 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce in Classic Pewter

  • Fast #
  • Part #KK45457CLP
  • Item #7554043
  • Manufacturer Part #45457CLP
4.5 out of 5 Customer Rating
5 x 9-1/2 in. 60W 1-Light Medium E-26 Incandescent Wall Sconce

X Points
Color Finish Name: Classic Pewter Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Clear seedy glass shades are reminiscent of 19th century glass jars
  • Covered under Kichler's 1-year limited warranty
  • This transitional vanity light from the Bath and Vanity collection is available in brushed nickel, chrome, and tannery bronze finishes
  • Rated for installation and use in dry and damp locations
  • Capable of being dimmed
  • Complete the look of your home with the entire Braelyn Collection - see Related Items
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Braelyn
Color Finish Category:
Pewter Tones
Color Finish Name:
Classic Pewter
Depth:
5-3/4 in
Diameter:
5 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
ClearSeeded
Height:
9-1/2 in
Installation Type:
Wall Mount
Length:
5-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Steel
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Gooseneck
Watts:
60 W
Width:
5 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com