60W 1-Light Medium Sconce in Olde Bronze
Braelyn 60W 1-Light Medium Sconce in Olde Bronze
Frequently Purchased Together
Product Details
Product Details
- Clear seedy glass shades are reminiscent of 19th century glass jars
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Chrome/Classic Pewter/
- Safety Rated: ETL_Damp
- Additional Shade Information: CLEAR SEEDED
Specifications
- ADA Compliant:
- No
- Collection:
- Braelyn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 5-3/4 in
- Diameter:
- 5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- ClearSeeded
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Gooseneck
- Watts:
- 60 W
- Width:
- 5 in