40W 6-Light Candelabra E-12 Incandescent Chandelier in Distressed Black
Brisbane 40W 6-Light Candelabra E-12 Incandescent Chandelier in Distressed Black
Frequently Purchased Together
Product Details
Product Details
- Rated for installation and use in wet, damp, or dry locations
- Ships Via: UPS
- Additional Finishes': Distressed Black/
- Ultra secure mounting assembly
- Safety Rated: ETL_Dry
Recommended Accessories
Specifications
- Collection:
- Brisbane
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Diameter:
- 24 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 24-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Lodge
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in