This product requires certification to purchase.

10.1W 1-Light LED Landscape Accent Light in Textured Black

You last purchased this on
 
Kichler Lighting

C-Series 10.1W 1-Light LED Landscape Accent Light in Textured Black

  • Fast #
  • Part #KK16213BKT30
  • Item #7554144
  • Manufacturer Part #16213BKT30
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

C-Series 10.1W 1-Light LED Landscape Accent Light in Textured Black

  • Fast #
  • Part #KK16213BKT30
  • Item #7554144
  • Manufacturer Part #16213BKT30
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Textured Black/
  • Safety Rated: ETL_Wet
  • Requires Certification

Documents


Specifications

Collection:
C-Series
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Color Temperature:
3000
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
5-1/4 in
Length:
7 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lumens:
831
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Volts:
120/277V
Watts:
10.1 W
Width:
2-3/4 in