This product requires certification to purchase.

20.9W 1-Light LED Landscape Accent Light in Textured Architectural Bronze

You last purchased this on
 
Kichler Lighting

C-Series 20.9W 1-Light LED Landscape Accent Light in Textured Architectural Bronze

  • Fast #
  • Part #KK16219AZT30
  • Item #7554089
  • Manufacturer Part #16219AZT30
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

C-Series 20.9W 1-Light LED Landscape Accent Light in Textured Architectural Bronze

  • Fast #
  • Part #KK16219AZT30
  • Item #7554089
  • Manufacturer Part #16219AZT30
5 out of 5 Customer Rating

X Points
Color Finish Name: Textured Architectural Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
C-Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
6-1/2 in
Installation Type:
Surface Mount
Length:
8-1/2 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Material:
Die Cast Aluminum
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120/277V
Watts:
20.9 W
Width:
3-3/4 in