52 in. 5-Blade Ceiling Fan with Light Kit in Weathered Copper Powder Coat
This product has been replaced by
Manufacturer Part #310204WCP
Cameron 52 in. 5-Blade Ceiling Fan with Light Kit in Weathered Copper Powder Coat
Product Details
Product Details
- ABS Blade Material
- Reversible Blade
- Additional Finishes': Brushed Nickel/Weathered Copper Powder Coat/White/Tannery Bronze Powder Coat/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Safety Rated: CSA UL Listed Wet
- Additional Shade Information: ETCHED CASED OPAL
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 20MM , Light Kit Included , Blade Span 52
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4955 ft3/min
- Ceiling Fan Blade Finish:
- Dark Walnut, Medium Walnut
- Collection:
- Cameron
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper Powder Coat
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Cased Opal
- Height:
- 16-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T3
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 165
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 62 W