100W 1-Light 16 in. Outdoor Wall Sconce in Olde Bronze
Capanna™ 100W 1-Light 16 in. Outdoor Wall Sconce in Olde Bronze
Frequently Purchased Together
Product Details
Product Details
- The 16" 1-light outdoor wall light from the Capanna™ collection gives the classic lantern light a linear update
- An olde Bronze® finish and squared edges, including a capstone finial, combine with artful waterfall glass to create a style that works on homes with modern, transitional or arts & crafts architecture
Specifications
- Collection:
- Capanna™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 12 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 10-1/2 in