This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Post Lamp in Textured Black

Kichler Lighting

Capanna 100W 1-Light Medium E-26 Incandescent Post Lamp in Textured Black

  • Fast #
  • Part #KK49927BKT
  • Item #7554575
  • Manufacturer Part #49927BKT
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Capanna 100W 1-Light Medium E-26 Incandescent Post Lamp in Textured Black

  • Fast #
  • Part #KK49927BKT
  • Item #7554575
  • Manufacturer Part #49927BKT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Capanna
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
10-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Water
Height:
18-1/4 in
Installation Type:
Post Mount
Length:
10-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Post Lamp
UL Listed:
No
UPC:
783927540780
Volts:
120V
Watts:
100 W
Width:
10-1/2 in