This product requires certification to purchase.

25W 1-Light LED Flush Mount Ceiling Fixture in White

Kichler Lighting

Ceiling Space 25W 1-Light LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #KK10768WHLED
  • Item #7554272
  • Manufacturer Part #10768WHLED
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Ceiling Space 25W 1-Light LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #KK10768WHLED
  • Item #7554272
  • Manufacturer Part #10768WHLED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Collection:
Ceiling Space
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
16 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
3-3/4 in
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Utilitarian
Lumens:
1850
Material:
Plastic
Number Of Hours:
4500 h
Number of Lights:
1
UL Listed:
No
UPC:
783927519410
Volts:
120V
Watts:
25 W
Width:
16 in