This product requires certification to purchase.

75W 1-Light Medium Base Flush Mount in White

Kichler Lighting

Ceiling Space 75W 1-Light Medium Base Flush Mount in White

  • Fast #
  • Part #KK216WH
  • Item #982566
  • Manufacturer Part #216WH
3.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Ceiling Space 75W 1-Light Medium Base Flush Mount in White

  • Fast #
  • Part #KK216WH
  • Item #982566
  • Manufacturer Part #216WH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Polished Brass/White/
  • Safety Rated: CSAus_Dry
  • Additional Shade Information: WHITE
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ceiling Space
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
5-3/4 in
Dimmable:
No
ETL Listed:
No
Glass Type:
White
Height:
7 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Style:
Utility
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
UPC:
783927216098
Volts:
120V
Watts:
75 W
Width:
5-3/4 in