100W 1-Light Medium Base Wall Mount Lantern in Black
Chesapeake 100W 1-Light Medium Base Wall Mount Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Black/Tannery Bronze/White/
- Safety Rated: CSA UL Listed Wet
- Additional Shade Information: CLEAR BEVELED
Specifications
- Collection:
- Chesapeake
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 18 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-1/2 in