This product requires certification to purchase.

100W Die Cast Aluminum Wall Mount Lantern in White

You last purchased this on
 
Kichler Lighting

Chesapeake 100W Die Cast Aluminum Wall Mount Lantern in White

  • Fast #
  • Part #KK49255WH
  • Item #4136595
  • Manufacturer Part #49255WH
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Chesapeake 100W Die Cast Aluminum Wall Mount Lantern in White

  • Fast #
  • Part #KK49255WH
  • Item #4136595
  • Manufacturer Part #49255WH
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Tannery Bronze/White/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: CLEAR BEVELED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Chesapeake
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-3/4 in
Diameter:
6-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
17 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
6-1/2 in